Motion
DEF22-130-152

ROLLON CORP
DEF22-130-152

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 152 mm, 130 mm Long
MI ITEM #07050163
MFR #DEF22-130-152
List Price$440.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEF22-130-152

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 152 mm, 130 mm Long
MI ITEM #07050163
MFR #DEF22-130-152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$440.22/each for your price

Overview

Mfr description
DEF22-130-152, TLSPC THREADED HOLES
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    22 mm
  • Stroke
    152 mm
  • Length
    130 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    83 N
  • Radial Static Load Capacity
    119 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    0.75504 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text