Motion
DEF28-290-296

ROLLON CORP
DEF28-290-296

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 296 mm, 290 mm Long
MI ITEM #07050175
MFR #DEF28-290-296
List Price$592.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEF28-290-296

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 296 mm, 290 mm Long
MI ITEM #07050175
MFR #DEF28-290-296

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$592.48/each for your price

Overview

Mfr description
DEF28-290-296, TLSPC THREADED HOLES
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    28 mm
  • Stroke
    296 mm
  • Length
    290 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    537 N
  • Radial Static Load Capacity
    767 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    2.57752 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text