Motion
DEF35-690-734

ROLLON CORP
DEF35-690-734

Telescopic Rail Cold Drawn - 35 mm Rail, 734 mm Stroke, 690 mm Long
Mi Item #07050191
MFR #DEF35-690-734
Price$1,009.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEF35-690-734

Telescopic Rail Cold Drawn - 35 mm Rail, 734 mm Stroke, 690 mm Long
Mi Item #07050191
MFR #DEF35-690-734

Mfr description
DEF35-690-734, TLSPC THREADED HOLES
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,009.06/each

Specifications

Dimensions

  • Length
    690 mm
  • Rail Size
    35 mm
  • Stroke
    734 mm
  • Weight
    9.2598 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    548 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    1689 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)