Motion
DEM22-770-788

ROLLON CORP
DEM22-770-788

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 788 mm, 770 mm Long
MI ITEM #07050217
MFR #DEM22-770-788
List Price$1,981.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM22-770-788

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 788 mm, 770 mm Long
MI ITEM #07050217
MFR #DEM22-770-788

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,981.39/each for your price

Overview

Mfr description
DEM22-770-788, SIZE 22 TLSPC, L=770MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    22 mm
  • Stroke
    788 mm
  • Length
    770 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    135 N
  • Radial Static Load Capacity
    401 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    4.47216 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text