Motion
DEM35-1170-1214

ROLLON CORP
DEM35-1170-1214

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 1214 mm, 1170 mm Long
MI ITEM #07050230
MFR #DEM35-1170-1214
List Price$1,836.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM35-1170-1214

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 1214 mm, 1170 mm Long
MI ITEM #07050230
MFR #DEM35-1170-1214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,836.84/each for your price

Overview

Mfr description
DEM35-1170-1214, SIZE 35 TLSPC, L=1170MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    35 mm
  • Stroke
    1214 mm
  • Length
    1170 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    339 N
  • Radial Static Load Capacity
    1045 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    15.7014 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought