Motion
DEM35-1330-1366

ROLLON CORP
DEM35-1330-1366

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 1330 mm, 1330 mm Long
Mi Item #07050231
MFR #DEM35-1330-1366
Price$2,034.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM35-1330-1366

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 1330 mm, 1330 mm Long
Mi Item #07050231
MFR #DEM35-1330-1366

Mfr description
DEM35-1330-1366, SIZE 35 TLSPC, L=1330MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,034.25/each

Specifications

Dimensions

  • Length
    1330 mm
  • Rail Size
    35 mm
  • Stroke
    1330 mm
  • Weight
    17.8486 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    304 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    937 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)