Motion
DEM35-1490-1518

ROLLON CORP
DEM35-1490-1518

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 1490 mm, 1490 mm Long
MI ITEM #07050232
MFR #DEM35-1490-1518
Price$2,230.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM35-1490-1518

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 1490 mm, 1490 mm Long
MI ITEM #07050232
MFR #DEM35-1490-1518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,230.80/each

Specifications

Dimensions

  • Length
    1490 mm
  • Rail Size
    35 mm
  • Stroke
    1490 mm
  • Weight
    19.9958 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    276 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    850 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
DEM35-1490-1518, SIZE 35 TLSPC, L=1490MM
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought