Motion
DEM35-610-646

ROLLON CORP
DEM35-610-646

Telescopic Rail Cold Drawn - 35 mm Rail, 646 mm Stroke, 610 mm Long
Mi Item #07050238
MFR #DEM35-610-646
Price$1,128.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM35-610-646

Telescopic Rail Cold Drawn - 35 mm Rail, 646 mm Stroke, 610 mm Long
Mi Item #07050238
MFR #DEM35-610-646

Mfr description
DEM35-610-646, SIZE 35 TLSPC, L=610MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,128.09/each

Specifications

Dimensions

  • Length
    610 mm
  • Rail Size
    35 mm
  • Stroke
    646 mm
  • Weight
    8.1862 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    626 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    1908 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)