Motion
DEM35-690-734

ROLLON CORP
DEM35-690-734

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 734 mm, 690 mm Long
MI ITEM #07050239
MFR #DEM35-690-734
List Price$1,681.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM35-690-734

Telescopic Rail Cold Drawn - 35 mm Rail, Stroke: 734 mm, 690 mm Long
MI ITEM #07050239
MFR #DEM35-690-734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,681.78/each for your price

Overview

Mfr description
DEM35-690-734, SIZE 35 TLSPC, L=690MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    35 mm
  • Stroke
    734 mm
  • Length
    690 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    548 N
  • Radial Static Load Capacity
    1689 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    9.2598 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text