Motion
DEM43-1330-1376

ROLLON CORP
DEM43-1330-1376

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 1376 mm, 1330 mm Long
MI ITEM #07050245
MFR #DEM43-1330-1376
Price$2,278.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM43-1330-1376

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 1376 mm, 1330 mm Long
MI ITEM #07050245
MFR #DEM43-1330-1376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,278.21/each

Specifications

Dimensions

  • Length
    1330 mm
  • Rail Size
    43 mm
  • Stroke
    1376 mm
  • Weight
    30.723 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    587 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    1766 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
DEM43-1330-1376, SIZE 43 TLSPC, L=1330MM
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought