Motion
DEM43-850-866

ROLLON CORP
DEM43-850-866

Telescopic Rail Cold Drawn - 43 mm Rail, 866 mm Stroke, 850 mm Long
MI ITEM #07050257
MFR #DEM43-850-866
Your Price$1,305.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM43-850-866

Telescopic Rail Cold Drawn - 43 mm Rail, 866 mm Stroke, 850 mm Long
MI ITEM #07050257
MFR #DEM43-850-866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,305.27/each(List $1,631.59)

Overview

Mfr description
DEM43-850-866, SIZE 43 TLSPC,L=850MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    43 mm
  • Stroke
    866 mm
  • Length
    850 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    946 N
  • Radial Static Load Capacity
    2847 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    19.635 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text