Motion
DEV22-450-462

ROLLON CORP
DEV22-450-462

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 462 mm, 450 mm Long
MI ITEM #07050262
MFR #DEV22-450-462
Your Price$828.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEV22-450-462

Telescopic Rail Cold Drawn - 22 mm Rail, Stroke: 462 mm, 450 mm Long
MI ITEM #07050262
MFR #DEV22-450-462

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$828.37/each(List $994.04)

Overview

Mfr description
DEV22-450-462, TLSPC, C-SUNK HOLES
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    22 mm
  • Stroke
    462 mm
  • Length
    450 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    230 N
  • Radial Static Load Capacity
    674 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    2.6136 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text