Motion
DEV28-610-633

ROLLON CORP
DEV28-610-633

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 633 mm, 610 mm Long
MI ITEM #07050272
MFR #DEV28-610-633
Your Price$781.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEV28-610-633

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 633 mm, 610 mm Long
MI ITEM #07050272
MFR #DEV28-610-633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$781.17/each(List $898.34)

Overview

Mfr description
DEV28-610-633, TLSPC, C-SUNK HOLES
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    28 mm
  • Stroke
    633 mm
  • Length
    610 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    280 N
  • Radial Static Load Capacity
    955 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    5.42168 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text