Motion
DEV43-1490-1516

ROLLON CORP
DEV43-1490-1516

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 1516 mm, 1490 mm Long
MI ITEM #07050290
MFR #DEV43-1490-1516
Price$2,552.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEV43-1490-1516

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 1516 mm, 1490 mm Long
MI ITEM #07050290
MFR #DEV43-1490-1516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,552.58/each

Specifications

Dimensions

  • Length
    1490 mm
  • Rail Size
    43 mm
  • Stroke
    1516 mm
  • Weight
    34.419 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    541 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    1628 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
DEV43-1490-1516, TLSPC, C-SUNK HOLES
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought