Motion
DMS63-1810-1861-R

ROLLON CORP
DMS63-1810-1861-R

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 1861 mm, 1810 mm Long
Mi Item #07050303
MFR #DMS63-1810-1861-R
Price$10,776.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DMS63-1810-1861-R

Telescopic Rail Cold Drawn - 63 mm Rail, Stroke: 1861 mm, 1810 mm Long
Mi Item #07050303
MFR #DMS63-1810-1861-R

Mfr description
DMS63-1810-1861-R, RH TLSPC
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,776.29/each

Specifications

Dimensions

  • Length
    1810 mm
  • Rail Size
    63 mm
  • Stroke
    1861 mm
  • Weight
    171.226 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+110 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    15883 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)