Motion
DSD43-930-876

ROLLON CORP
DSD43-930-876

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 876 mm, 930 mm Long
MI ITEM #07050347
MFR #DSD43-930-876
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DSD43-930-876

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 876 mm, 930 mm Long
MI ITEM #07050347
MFR #DSD43-930-876

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DSD43-930-876, SIZE 43 TLSPC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    43 mm
  • Stroke
    876 mm
  • Length
    930 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    N
  • Radial Static Load Capacity
    5063 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+110 °C
  • Package Quantity
    1
  • Weight
    29.8716 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text