Motion
DSS28-1490-1518

ROLLON CORP
DSS28-1490-1518

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 1518 mm, 1490 mm Long
MI ITEM #07050349
MFR #DSS28-1490-1518
Price$1,983.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DSS28-1490-1518

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 1518 mm, 1490 mm Long
MI ITEM #07050349
MFR #DSS28-1490-1518

Mfr description
DSS28-1490-1518, SIZE 28 TLSPC RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,983.30/each

Specifications

Dimensions

  • Length
    1490 mm
  • Rail Size
    28 mm
  • Stroke
    1518 mm
  • Weight
    20.9792 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    1405 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)