Motion
DSS43-1170-1206

ROLLON CORP
DSS43-1170-1206

Telescopic Rail Cold Drawn - 43 mm Rail, 1206 mm Stroke, 1170 mm Long
MI ITEM #07050354
MFR #DSS43-1170-1206
Price$2,058.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DSS43-1170-1206

Telescopic Rail Cold Drawn - 43 mm Rail, 1206 mm Stroke, 1170 mm Long
MI ITEM #07050354
MFR #DSS43-1170-1206

Mfr description
DSS43-1170-1206, SIZE 43 TLSPC RAIL
  • Call your local Motion Industries Branch for quote
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,058.13/each

Specifications

Dimensions

  • Length
    1170 mm
  • Rail Size
    43 mm
  • Stroke
    1206 mm
  • Weight
    37.5804 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    4610 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)