Motion
DSS43-770-796

ROLLON CORP
DSS43-770-796

Telescopic Rail Cold Drawn - 43 mm Rail, 796 mm Stroke, 770 mm Long
MI ITEM #07050360
MFR #DSS43-770-796
Price$1,590.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DSS43-770-796

Telescopic Rail Cold Drawn - 43 mm Rail, 796 mm Stroke, 770 mm Long
MI ITEM #07050360
MFR #DSS43-770-796

Mfr description
DSS43-770-796, SIZE 43 TLSPC RAIL
  • Call your local Motion Industries Branch for quote
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,590.92/each

Specifications

Dimensions

  • Length
    770 mm
  • Rail Size
    43 mm
  • Stroke
    796 mm
  • Weight
    24.7324 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    3319 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)