Motion
KLC43-2320

ROLLON CORP
KLC43-2320

Cam Guided Rail - Series: KLC, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 2320 mm
MI ITEM #07050378
MFR #KLC43-2320
Your Price$985.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
KLC43-2320

Cam Guided Rail - Series: KLC, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 2320 mm
MI ITEM #07050378
MFR #KLC43-2320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$985.61/each(List $1,182.73)

Overview

Mfr description
KLC43-2320 K RAIL SIZE 43 W/C-BORE HOLES
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    KLC
  • Length
    2320 mm
  • Rail Style
    Compact Rail
  • Rail Size
    43 mm
  • Overall Length
    3600 mm
  • Slider Type
    Rollers
  • Speed
    7 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    13.2704 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text