Motion
KLC43-2560

ROLLON CORP
KLC43-2560

Cam Guided Rail - Series: KLC, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 2560 mm
MI ITEM #07050381
MFR #KLC43-2560
List Price$2,011.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
KLC43-2560

Cam Guided Rail - Series: KLC, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 2560 mm
MI ITEM #07050381
MFR #KLC43-2560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,011.90/each for your price

Overview

Mfr description
KLC43-2560 K RAIL SIZE 43 W/C-BORE HOLES
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    KLC
  • Length
    2560 mm
  • Rail Style
    Compact Rail
  • Rail Size
    43 mm
  • Slider Type
    Rollers
  • Speed
    7 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    14.6432 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text