Motion
KLC63-2000

ROLLON CORP
KLC63-2000

Cam Guided Rail - Series: KLC, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 2000 mm
MI ITEM #07050423
MFR #KLC63-2000
Price$1,903.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
KLC63-2000

Cam Guided Rail - Series: KLC, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 2000 mm
MI ITEM #07050423
MFR #KLC63-2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,903.17/each

Specifications

Dimensions

  • Length
    2000 mm
  • Rail Size
    63 mm
  • Weight
    26.4 lbs

Details

  • Acceleration
    20 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    KLC
  • Slider Type
    Rollers
  • Speed
    9 m/s

Overview

Mfr description
KLC63-2000 K RAIL SIZE 63 W/C-BORE HOLES
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought