Motion
KLV43-2240

ROLLON CORP
KLV43-2240

Cam Guided Rail - Series: KLV, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 2240 mm
MI ITEM #07050464
MFR #KLV43-2240
Price$1,142.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
KLV43-2240

Cam Guided Rail - Series: KLV, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 2240 mm
MI ITEM #07050464
MFR #KLV43-2240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,142.02/each

Specifications

Dimensions

  • Length
    2240 mm
  • Rail Size
    43 mm
  • Weight
    12.8128 lbs

Details

  • Acceleration
    15 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    KLV
  • Slider Type
    Rollers
  • Speed
    7 m/s

Overview

Mfr description
KLV43-2240 K RAIL SIZE 43 W/C-SUNK HOLES
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought