Motion
KLV63-2480

ROLLON CORP
KLV63-2480

Cam Guided Rail - Series: KLV, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 2480 mm
MI ITEM #07050513
MFR #KLV63-2480
Price$2,816.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
KLV63-2480

Cam Guided Rail - Series: KLV, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 2480 mm
MI ITEM #07050513
MFR #KLV63-2480

Mfr description
KLV63-2480 K RAIL SIZE 63 W/C-SUNK HOLES
  • Call your local Motion Industries Branch for quote
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,816.86/each

Specifications

Dimensions

  • Length
    2480 mm
  • Rail Size
    63 mm
  • Weight
    32.736 lbs

Details

  • Acceleration
    20 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    KLV
  • Slider Type
    Rollers
  • Speed
    9 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)