Motion
LTF44-300

ROLLON CORP
LTF44-300

Opti Rail Cold Drawn - 44 mm Rail, Stroke: 310 mm, 300 mm Long
MI ITEM #07050539
MFR #LTF44-300
List Price$444.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
LTF44-300

Opti Rail Cold Drawn - 44 mm Rail, Stroke: 310 mm, 300 mm Long
MI ITEM #07050539
MFR #LTF44-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$444.40/each for your price

Overview

Mfr description
LTF44-300, SIZE 44 OPTI RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Opti Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    44 mm
  • Stroke
    310 mm
  • Length
    300 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    N
  • Radial Static Load Capacity
    180 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    No
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    1.782 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought