Motion
LTF44-700

ROLLON CORP
LTF44-700

Opti Rail Cold Drawn - 44 mm Rail, Stroke: 710 mm, 700 mm Long
Mi Item #07050549
MFR #LTF44-700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
LTF44-700

Opti Rail Cold Drawn - 44 mm Rail, Stroke: 710 mm, 700 mm Long
Mi Item #07050549
MFR #LTF44-700

Mfr description
LTF44-700, SIZE 44 OPTI RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    700 mm
  • Rail Size
    44 mm
  • Stroke
    710 mm
  • Weight
    4.158 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    N
  • Extension
    100 %
  • Hardened Raceways
    No
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    444 N
  • Rail Style
    Opti Rail
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)