Motion
LTF44-950

ROLLON CORP
LTF44-950

Opti Rail Cold Drawn - 44 mm Rail, Stroke: 960 mm, 950 mm Long
MI ITEM #07050554
MFR #LTF44-950
List Price$1,073.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
LTF44-950

Opti Rail Cold Drawn - 44 mm Rail, Stroke: 960 mm, 950 mm Long
MI ITEM #07050554
MFR #LTF44-950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,073.08/each for your price

Overview

Mfr description
LTF44-950, SIZE 44 OPTI RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Opti Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    44 mm
  • Stroke
    960 mm
  • Length
    950 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    N
  • Radial Static Load Capacity
    612 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    No
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    5.643 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text