Motion
MB-12
Complete 3 Axis System - XS: 305 (mm), YS: 305 (mm), ZS: 305 (mm)
MI ITEM #07050555
MFR #MB-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete 3 Axis System - XS: 305 (mm), YS: 305 (mm), ZS: 305 (mm)
MI ITEM #07050555
MFR #MB-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB-12, MOTION BOX, 12X-12Y-12Z
  • Call your local Motion Industries Branch for quote

Specifications

  • XS
    305 mm
  • YS
    305 mm
  • ZS
    305 mm
  • Envelope (XE)
    868 mm
  • Envelope (YE)
    973 mm
  • Envelope (ZE)
    1323 mm
  • Envelope (ZA)
    862 mm
  • Max Payload
    110 lbs
  • Repeatability
    0.005 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text