Motion
MB-20
Complete 3 Axis System - XS: 508 (mm), YS: 508 (mm), ZS: 508 (mm)
Mi Item #07050557
MFR #MB-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete 3 Axis System - XS: 508 (mm), YS: 508 (mm), ZS: 508 (mm)
Mi Item #07050557
MFR #MB-20

Mfr description
MB-20, MOTION BOX, 20X-20Y-20Z
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Envelope (XE)
    1071 mm
  • Envelope (YE)
    1176 mm
  • Envelope (ZA)
    1065 mm
  • Envelope (ZE)
    1526 mm
  • Max Payload
    110 lbs
  • XS
    508 mm
  • YS
    508 mm
  • ZS
    508 mm

Details

  • Repeatability
    0.005 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)