Motion
MB-40
Complete 3 Axis System - XS: 1016 (mm), YS: 1016 (mm), ZS: 508 (mm)
MI ITEM #07050559
MFR #MB-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete 3 Axis System - XS: 1016 (mm), YS: 1016 (mm), ZS: 508 (mm)
MI ITEM #07050559
MFR #MB-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB-40, MOTION BOX, 40X-40Y-20Z
  • Call your local Motion Industries Branch for quote

Specifications

  • XS
    1016 mm
  • YS
    1016 mm
  • ZS
    508 mm
  • Envelope (XE)
    1579 mm
  • Envelope (YE)
    1684 mm
  • Envelope (ZE)
    1526 mm
  • Envelope (ZA)
    1065 mm
  • Max Payload
    66 lbs
  • Repeatability
    0.005 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text