Motion
NKE43L-4-A

ROLLON CORP
NKE43L-4-A

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: mm
MI ITEM #07050564
MFR #NKE43L-4-A
Price$455.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
NKE43L-4-A

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: mm
MI ITEM #07050564
MFR #NKE43L-4-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$455.08/each

Specifications

Dimensions

  • Nominal Diameter
    43 mm
  • Overall Length
    mm
  • Weight
    1.144 lbs

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    1320 N
  • Dynamic Load Capacity
    12280 N
  • Measurement Standard
    Metric
  • Moment Capacity
    0 N-m, 188.7 N-m, 377.3 N-m, 97.7 N-m
  • Package Quantity
    1
  • Radial Static Load Capacity
    5100 N
  • Rail Style
    Compact Rail
  • Speed
    7 m/s

Overview

Mfr description
NKE43L-4-A LONG 4 RLR SLD SELFLUBE
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought