Motion
NKE43L-5-B

ROLLON CORP
NKE43L-5-B

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: mm
Mi Item #07050568
MFR #NKE43L-5-B
Price$518.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
NKE43L-5-B

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: mm
Mi Item #07050568
MFR #NKE43L-5-B

Mfr description
NKE43L-5-B LONG 5 RLR SLD SELFLUBE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.34/each

Specifications

Dimensions

  • Nominal Diameter
    43 mm
  • Overall Length
    mm
  • Weight
    1.298 lbs

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    1820 N
  • Dynamic Load Capacity
    19650 N
  • Measurement Standard
    Metric
  • Moment Capacity
    0 N-m, 188.7 N-m, 97.7 N-m
  • Package Quantity
    1
  • Radial Static Load Capacity
    8160 N
  • Rail Style
    Compact Rail
  • Speed
    7 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)