Motion
NTE28L-4-A

ROLLON CORP
NTE28L-4-A

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: mm
MI ITEM #07050570
MFR #NTE28L-4-A
List Price$384.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
NTE28L-4-A

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: mm
MI ITEM #07050570
MFR #NTE28L-4-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.18/each for your price

Overview

Mfr description
NTE28L-4-A LONG 4 RLR SELFLUBE
  • Call your local Motion Industries Branch for quote

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    28 mm
  • Overall Length
    mm
  • Dynamic Load Capacity
    4260 N
  • Radial Static Load Capacity
    2170 N
  • Axial Static Load Capacity
    750 N
  • Speed
    5 m/s
  • Moment Capacity
    108.5 N-m, 11.5 N-m, 29 N-m, 54.4 N-m
  • Acceleration
    15 m/s²
  • Package Quantity
    1
  • Weight
    0.3608 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text