Motion
NTE43L-5-B

ROLLON CORP
NTE43L-5-B

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: mm
MI ITEM #07050581
MFR #NTE43L-5-B
List Price$622.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
NTE43L-5-B

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: mm
MI ITEM #07050581
MFR #NTE43L-5-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$622.00/each for your price

Overview

Mfr description
NTE43L-5-B LONG 5 RLR SELFLUBE
  • Call your local Motion Industries Branch for quote

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    43 mm
  • Overall Length
    mm
  • Dynamic Load Capacity
    19650 N
  • Radial Static Load Capacity
    8800 N
  • Axial Static Load Capacity
    1570 N
  • Speed
    7 m/s
  • Moment Capacity
    108.6 N-m, 209 N-m, 23.6 N-m
  • Acceleration
    15 m/s²
  • Package Quantity
    1
  • Weight
    1.298 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text