Motion
NUE28L-5-A

ROLLON CORP
NUE28L-5-A

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: mm
MI ITEM #07050586
MFR #NUE28L-5-A
List Price$462.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
NUE28L-5-A

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: mm
MI ITEM #07050586
MFR #NUE28L-5-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$462.25/each for your price

Overview

Mfr description
NUE28L-5-A LONG 5 RLR SELFLUBE
  • Call your local Motion Industries Branch for quote

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    28 mm
  • Overall Length
    mm
  • Dynamic Load Capacity
    5065 N
  • Radial Static Load Capacity
    2580 N
  • Axial Static Load Capacity
    0 N
  • Speed
    5 m/s
  • Moment Capacity
    0 N-m, 81.7 N-m
  • Acceleration
    15 m/s²
  • Package Quantity
    1
  • Weight
    0.407 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text