Motion
DSB43-930-966-L

ROLLON CORP
DSB43-930-966-L

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 966 mm, 930 mm Long
MI ITEM #07050593
MFR #DSB43-930-966-L
List Price$2,605.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DSB43-930-966-L

Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 966 mm, 930 mm Long
MI ITEM #07050593
MFR #DSB43-930-966-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,605.71/each for your price

Overview

Mfr description
DSB43-930-966-L, TLSPC, LOCKING LH
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    43 mm
  • Stroke
    966 mm
  • Length
    930 mm
  • Extension
    100 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    N
  • Radial Static Load Capacity
    4036 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+110 °C
  • Package Quantity
    1
  • Weight
    30.6491 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text