Motion
SN22-130-370-530

ROLLON CORP
SN22-130-370-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 370 mm, 130 mm Long
Mi Item #07050600
MFR #SN22-130-370-530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN22-130-370-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 370 mm, 130 mm Long
Mi Item #07050600
MFR #SN22-130-370-530

Mfr description
SN22-130-370-530, SIZE 22 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    130 mm
  • Rail Size
    22 mm
  • Stroke
    370 mm
  • Weight
    1.1022 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    3003 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    14.4 N-m, 65 N-m, 93 N-m
  • OAL
    530 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    4290 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)