Motion
SN22-210-290-530

ROLLON CORP
SN22-210-290-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 290 mm, 210 mm Long
MI ITEM #07050609
MFR #SN22-210-290-530
List Price$351.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN22-210-290-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 290 mm, 210 mm Long
MI ITEM #07050609
MFR #SN22-210-290-530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.75/each for your price

Overview

Mfr description
SN22-210-290-530, SIZE 22 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    22 mm
  • Rail Style
    Easyslide
  • Stroke
    290 mm
  • Length
    210 mm
  • Moment Capacity
    170 N-m, 23.3 N-m, 243 N-m
  • OAL
    530 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    4851 N
  • Radial Static Load Capacity
    6930 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    1.2782 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text