Motion
SN22-290-290-610

ROLLON CORP
SN22-290-290-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 290 mm, 290 mm Long
MI ITEM #07050617
MFR #SN22-290-290-610
Price$392.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN22-290-290-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 290 mm, 290 mm Long
MI ITEM #07050617
MFR #SN22-290-290-610

Mfr description
SN22-290-290-610, SIZE 22 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.45/each

Specifications

Dimensions

  • Length
    290 mm
  • Rail Size
    22 mm
  • Stroke
    290 mm
  • Weight
    1.5774 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    6699 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    32.2 N-m, 324 N-m, 463 N-m
  • OAL
    610 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    9570 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)