Motion
SN22-60-280-370

ROLLON CORP
SN22-60-280-370

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 280 mm, 60 mm Long
MI ITEM #07050627
MFR #SN22-60-280-370
List Price$328.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN22-60-280-370

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 22 mm, Stroke: 280 mm, 60 mm Long
MI ITEM #07050627
MFR #SN22-60-280-370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.73/each for your price

Overview

Mfr description
SN22-60-280-370, SIZE 22 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    22 mm
  • Rail Style
    Easyslide
  • Stroke
    280 mm
  • Length
    60 mm
  • Moment Capacity
    14 N-m, 20 N-m, 6.7 N-m
  • OAL
    370 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    1386 N
  • Radial Static Load Capacity
    1980 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    0.7018 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text