Motion
SN28-290-280-610

ROLLON CORP
SN28-290-280-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 280 mm, 290 mm Long
MI ITEM #07050657
MFR #SN28-290-280-610
List Price$557.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN28-290-280-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 280 mm, 290 mm Long
MI ITEM #07050657
MFR #SN28-290-280-610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$557.65/each for your price

Overview

Mfr description
SN28-290-280-610, SIZE 28 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    28 mm
  • Rail Style
    Easyslide
  • Stroke
    280 mm
  • Length
    290 mm
  • Moment Capacity
    569 N-m, 813 N-m, 82.4 N-m
  • OAL
    610 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    11774 N
  • Radial Static Load Capacity
    16820 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    2.299 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text