Motion
SN28-290-360-690

ROLLON CORP
SN28-290-360-690

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 360 mm, 290 mm Long
Mi Item #07050658
MFR #SN28-290-360-690
Price$443.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN28-290-360-690

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 360 mm, 290 mm Long
Mi Item #07050658
MFR #SN28-290-360-690

Mfr description
SN28-290-360-690, SIZE 28 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.42/each

Specifications

Dimensions

  • Length
    290 mm
  • Rail Size
    28 mm
  • Stroke
    360 mm
  • Weight
    2.475 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    11774 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    569 N-m, 813 N-m, 82.4 N-m
  • OAL
    690 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    16820 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)