Motion
SN28-370-600-1010

ROLLON CORP
SN28-370-600-1010

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 600 mm, 370 mm Long
MI ITEM #07050670
MFR #SN28-370-600-1010
List Price$571.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN28-370-600-1010

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 600 mm, 370 mm Long
MI ITEM #07050670
MFR #SN28-370-600-1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$571.09/each for your price

Overview

Mfr description
SN28-370-600-1010, SIZE 28 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    28 mm
  • Rail Style
    Easyslide
  • Stroke
    600 mm
  • Length
    370 mm
  • Moment Capacity
    105.1 N-m, 1323 N-m, 926 N-m
  • OAL
    1010 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    15022 N
  • Radial Static Load Capacity
    21460 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    3.443 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text