Motion
SN28-450-840-1330

ROLLON CORP
SN28-450-840-1330

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 840 mm, 450 mm Long
Mi Item #07050679
MFR #SN28-450-840-1330
Price$647.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN28-450-840-1330

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 840 mm, 450 mm Long
Mi Item #07050679
MFR #SN28-450-840-1330

Mfr description
SN28-450-840-1330, SIZE 28 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.37/each

Specifications

Dimensions

  • Length
    450 mm
  • Rail Size
    28 mm
  • Stroke
    840 mm
  • Weight
    4.411 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    18270 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    127.9 N-m, 1370 N-m, 1958 N-m
  • OAL
    1330 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    26100 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)