Motion
SN28-60-270-370

ROLLON CORP
SN28-60-270-370

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 270 mm, 60 mm Long
MI ITEM #07050683
MFR #SN28-60-270-370
Price$254.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN28-60-270-370

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 270 mm, 60 mm Long
MI ITEM #07050683
MFR #SN28-60-270-370

Mfr description
SN28-60-270-370, SIZE 28 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.83/each

Specifications

Dimensions

  • Length
    60 mm
  • Rail Size
    28 mm
  • Stroke
    270 mm
  • Weight
    1.012 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    2436 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    17.1 N-m, 24 N-m, 35 N-m
  • OAL
    370 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    3480 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)