Motion
SN28-80-170-290

ROLLON CORP
SN28-80-170-290

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 170 mm, 80 mm Long
MI ITEM #07050686
MFR #SN28-80-170-290
List Price$339.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN28-80-170-290

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 28 mm, Stroke: 170 mm, 80 mm Long
MI ITEM #07050686
MFR #SN28-80-170-290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$339.77/each for your price

Overview

Mfr description
SN28-80-170-290, SIZE 28 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    28 mm
  • Rail Style
    Easyslide
  • Stroke
    170 mm
  • Length
    80 mm
  • Moment Capacity
    22.7 N-m, 43 N-m, 62 N-m
  • OAL
    290 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    3248 N
  • Radial Static Load Capacity
    4640 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    0.902 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text