Specifications
Dimensions
- Length130 mm
- Rail Size35 mm
- Stroke510 mm
- Weight3.4474 lbs
Details
- AnticorrosionYes
- Axial Static Load Capacity6825 N
- Hardened RacewaysYes
- Moment Capacity148 N-m, 211 N-m, 47.2 N-m
- OAL690 mm
- Operating Temperature-20°C/+130 °C
- Package Quantity1
- Radial Static Load Capacity9750 N
- Rail StyleEasyslide
- Slider TypeBalls
Overview
Mfr description
SN35-130-510-690, SIZE 35 EASYSLIDE
- Call your local Motion Industries Branch for quote