Motion
SN35-130-590-770

ROLLON CORP
SN35-130-590-770

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 590 mm, 130 mm Long
MI ITEM #07050700
MFR #SN35-130-590-770
Price$560.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-130-590-770

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 590 mm, 130 mm Long
MI ITEM #07050700
MFR #SN35-130-590-770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$560.82/each

Specifications

Dimensions

  • Length
    130 mm
  • Rail Size
    35 mm
  • Stroke
    590 mm
  • Weight
    3.7642 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    6825 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    148 N-m, 211 N-m, 47.2 N-m
  • OAL
    770 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    9750 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Overview

Mfr description
SN35-130-590-770, SIZE 35 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought