Motion
SN35-210-270-530

ROLLON CORP
SN35-210-270-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 270 mm, 210 mm Long
MI ITEM #07050709
MFR #SN35-210-270-530
List Price$474.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-210-270-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 270 mm, 210 mm Long
MI ITEM #07050709
MFR #SN35-210-270-530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$474.27/each for your price

Overview

Mfr description
SN35-210-270-530, SIZE 35 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    35 mm
  • Rail Style
    Easyslide
  • Stroke
    270 mm
  • Length
    210 mm
  • Moment Capacity
    386 N-m, 551 N-m, 76.3 N-m
  • OAL
    530 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    11025 N
  • Radial Static Load Capacity
    15750 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    3.2538 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text