Motion
SN35-210-350-610

ROLLON CORP
SN35-210-350-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 350 mm, 210 mm Long
Mi Item #07050710
MFR #SN35-210-350-610
Price$499.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-210-350-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 350 mm, 210 mm Long
Mi Item #07050710
MFR #SN35-210-350-610

Mfr description
SN35-210-350-610, SIZE 35 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.60/each

Specifications

Dimensions

  • Length
    210 mm
  • Rail Size
    35 mm
  • Stroke
    350 mm
  • Weight
    3.5706 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    11025 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    386 N-m, 551 N-m, 76.3 N-m
  • OAL
    610 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    15750 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)